12B-1/Z=20 SS NR. PS11X20
Description
SATI 12B-1/Z=20 SS NR. PS11X20
Part # 12B-1/Z=20 SS NR. PS11X20
BDI # 20052682
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
5.186
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
10B-1/Z=30 NR. CS10030
Description
SATI 10B-1/Z=30 NR. CS10030
Part # 10B-1/Z=30 NR. CS10030
BDI # 1404799
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
21T5/20-2 NR. 21T5020
Description
SATI 21T5/20-2 NR. 21T5020
Part # 21T5/20-2 NR. 21T5020
BDI # 1404170
Features
Pitch Diameter - Inch:
1.26
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
32
Mounting Method:
Rough Bore
21T5/24-2 NR. 21T5024
Description
SATI 21T5/24-2 NR. 21T5024
Part # 21T5/24-2 NR. 21T5024
BDI # 1404172
Features
Pitch Diameter - Inch:
1.512
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
38.4
Mounting Method:
Rough Bore
21T5/25-2 NR. 21T5025
Description
SATI 21T5/25-2 NR. 21T5025
Part # 21T5/25-2 NR. 21T5025
BDI # 1404173
Features
Pitch Diameter - Inch:
1.573
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.95
Mounting Method:
Rough Bore