Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
15.27
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
15.27
263 100/1 R WR 1.500
Description
263 100/1 R WR 1.500 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 263 100/1 R WR 1.500
BDI # 23693076
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
3206 100/1 WR 143TC 2.000 SIDE MOUNT
Description
3206 100/1WR143TC 2.0 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 100/1 WR 143TC 2.000 SIDE MOUNT
BDI # 23704298
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3205 100/1 WR 56C 1.938
Description
3205 100/1 WR 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 100/1 WR 56C 1.938
BDI # 23703967
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Flange Outside Diameter - Millimeter:
17.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted