ALHW6305 110.9/1 A 56C 1.125
Description
NOT AVAILABLE IN US
Part # ALHW6305 110.9/1 A 56C 1.125
BDI # 476181
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
15.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.28