ALHW5005 154.8/1 A 56C 1.000
Description
NOT AVAILABLE IN US
Part # ALHW5005 154.8/1 A 56C 1.000
BDI # 476173
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
10.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.97