3205 1800/1 WR 56C 1.438
Description
3205 1800/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 1800/1 WR 56C 1.438
BDI # 23703956
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2605 1800/1 WR 56C 1.438
Description
2605 1800/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 1800/1 WR 56C 1.438
BDI # 23703510
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2605 1800/1 WR 56C 1.250
Description
2605 1800/1 WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 1800/1 WR 56C 1.250
BDI # 23703459
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
3205 1800/1 WR 56C 2.000
Description
3205 1800/1 WR 56C 2.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 1800/1 WR 56C 2.000
BDI # 23704035
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
GW6005 1800/1 WR 143TC 3.438
Description
GW6005 1800/1 WR 143TC 3.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # GW6005 1800/1 WR 143TC 3.438
BDI # 23689224
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted