SSHERA35ES 19.93 143TC 1.250
Description
SSHERA35ES 19.93 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # SSHERA35ES 19.93 143TC 1.250
BDI # 23684626
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 19.93 QLBUSH REQD 1.438
Description
HERA35ES19.93QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA35ES 19.93 QLBUSH REQD 1.438
BDI # 23687341
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 19.93 56C .875
Description
HERA35ES 19.93 56C .875 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 19.93 56C .875
BDI # 475320
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 19.93 56C 1.250
Description
HERA35ES 19.93 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 19.93 56C 1.250
BDI # 475352
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 19.93 143TC 1.250
Description
HERA35ES 19.93 143TC 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # HERA35ES 19.93 143TC 1.250
BDI # 475408
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69