SSW215 25/1 A WR 56C 1.000
Description
SSW215 25/1 A WR 56C 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # SSW215 25/1 A WR 56C 1.000
BDI # 23694389
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SSW265 25/1 A WR 56C 1.250
Description
SSW265 25/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSW265 25/1 A WR 56C 1.250
BDI # 23690265
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
265 25/1 A WR 56C 1.438
Description
265 25/1 A WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 265 25/1 A WR 56C 1.438
BDI # 22522084
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
215 25/1 B WR 56C 1.250
Description
215 25/1 B WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 215 25/1 B WR 56C 1.250
BDI # 23684028
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
325 25/1 A WR 56C 1.438
Description
325 25/1 A WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 325 25/1 A WR 56C 1.438
BDI # 23698422
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted