3206 250/1 WR 143TC 2.188 SIDE MOUNT
Description
3206 250/1WR143TC2.188 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 250/1 WR 143TC 2.188 SIDE MOUNT
BDI # 23704313
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
3205 250/1 WR 56C 1.438
Description
3205 250/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 250/1 WR 56C 1.438
BDI # 23703928
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2606 250/1 WR 56C 1.000 SIDE MOUNT
Description
2606 250/1WR56C 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2606 250/1 WR 56C 1.000 SIDE MOUNT
BDI # 23703526
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
1803 250/1 WR 1.000 SIDE MOUNT
Description
1803 250/1 WR 1.000 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 1803 250/1 WR 1.000 SIDE MOUNT
BDI # 23702501
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
2106 250/1 WR 56C 1.000 SIDE MOUNT
Description
2106 250/1WR56C 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 2106 250/1 WR 56C 1.000 SIDE MOUNT
BDI # 23703054
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
52.324
Mounting Method:
Shaft Mounted