237Q56H40 103
Description
237Q56H40 103 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 237Q56H40 103
BDI # 24009631
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
212 40/1 A WR .938
Description
212 40/1 A WR .938 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 212 40/1 A WR .938
BDI # 23686925
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
325 40/1 A WR 143TC 1.438
Description
325 40/1 A WR 143TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 325 40/1 A WR 143TC 1.438
BDI # 23698614
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
SSW215 40/1 B WR 56C 1.500
Description
SSW215 40/1 B WR 56C 1.500 WORM GR REDCR ; NON-RETURNABLE
Part # SSW215 40/1 B WR 56C 1.500
BDI # 23695209
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
325 40/1 A WR 213TC 2.188
Description
325 40/1 A WR 213TC 2.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 325 40/1 A WR 213TC 2.188
BDI # 23699117
Features
Component:
Right Angle
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted