3206 400/1 WR 56C 2.000 SIDE MOUNT
Description
3206 400/1WR56C 2.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 400/1 WR 56C 2.000 SIDE MOUNT
BDI # 23704238
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
15.27
3206 400/1 WR 56C 1.938 SIDE MOUNT
Description
3206 400/1WR56C 1.938 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 400/1 WR 56C 1.938 SIDE MOUNT
BDI # 23704209
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
1805 400/1 WR 56C 1.000
Description
1805 400/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 1805 400/1 WR 56C 1.000
BDI # 23702657
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
GW6005 400/1 WR 182TC 3.438
Description
GW6005 400/1 WR 182TC 3.438 WRM GR REDCR ; NON-RETURNABLE
Part # GW6005 400/1 WR 182TC 3.438
BDI # 476238
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Shaft Mounted