SSW135 5/1 A WR 56C .625
Description
0270-07270 ; SSW135 5/1 A WR 56C .625 ; POR WORM GEAR DRIVE NON RET SINGLE REDUC
Part # SSW135 5/1 A WR 56C .625
BDI # 23692153
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
33.782
Mounting Method:
Shaft Mounted
265 5/1 A WR 56C 1.250
Description
265 5/1 A WR 56C 1.250 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 265 5/1 A WR 56C 1.250
BDI # 23693495
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
213 5/1 R WR 1.250
Description
213 5/1 R WR 1.250 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 213 5/1 R WR 1.250
BDI # 23687571
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
322 5/1 B WR 1.438
Description
322 5/1 B WR 1.438 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 322 5/1 B WR 1.438
BDI # 23684158
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
262Q180H5 115
Description
262Q180H5 115 RAIDER WORM GEAR REDUCER ; NON-RETURNABLE 5:1 2.62" C-FACE
Part # 262Q180H5 115
BDI # 24648742
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted