SSW325 50/1 A WR 56C 2.000
Description
SSW325 50/1 A WR 56C 2.000 WORM GR REDCR ; NON-RETURNABLE
Part # SSW325 50/1 A WR 56C 2.000
BDI # 23698603
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
SSW245 50/1 B WR 56C 1.188
Description
SSW245 50/1 B WR 56C 1.188 WORM GR REDCR ; NON-RETURNABLE
Part # SSW245 50/1 B WR 56C 1.188
BDI # 23696961
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
325 50/1 A WR 182TC 1.438
Description
325 50/1 A WR 182TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 325 50/1 A WR 182TC 1.438
BDI # 23698793
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
266 50/1 R WR 56C 1.000
Description
266 50/1 R WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 266 50/1 R WR 56C 1.000
BDI # 23694807
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
AL855 52/1 A 182TC 1.500
Description
NOT AVAILABLE IN US
Part # AL855 52/1 A 182TC 1.500
BDI # 476158
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.39