237Q56H60 100
Description
237Q56H60 100 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 237Q56H60 100
BDI # 24008917
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
325 60/1 A WR 56C 1.438
Description
325 60/1 A WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 325 60/1 A WR 56C 1.438
BDI # 21838976
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
215 60/1 B WR 56C 1.000
Description
215 60/1 B WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 215 60/1 B WR 56C 1.000
BDI # 23684012
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
HERA55ES 58.92 56C 1.938
Description
HERA55ES 58.92 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA55ES 58.92 56C 1.938
BDI # 473652
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
93.472
Nominal Center Distance - Inch:
3.68
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.72
300Q56H60 200
Description
300Q56H60 200 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
Part # 300Q56H60 200
BDI # 24009425
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction
Assembly Components:
76.2
Mounting Method:
Shaft Mounted