HERA55AS 7.94 (32) 1.938
Description
HERA55AS 7.94 (32) 1.938 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA55AS 7.94 (32) 1.938
BDI # 474437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
93.472
Nominal Center Distance - Inch:
3.68
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.9
HERA45ES 7.80 56C 1.500
Description
HERA45ES 7.80 56C 1.500 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA45ES 7.80 56C 1.500
BDI # 473141
Features
Mounting Frame:
56C
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51
HERA45ES 7.80 182TC 1.000
Description
HERA45ES 7.80 182TC 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # HERA45ES 7.80 182TC 1.000
BDI # 473197
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.128
HERA45AS 7.80 (24) 1.500
Description
HERA45AS 7.80 (24) 1.500 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA45AS 7.80 (24) 1.500
BDI # 473429
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.38
HERA45ES 7.80 143TC 1.500
Description
HERA45ES 7.80 143TC 1.500 WORM GR REDCR ; NON-RETURNABLE
Part # HERA45ES 7.80 143TC 1.500
BDI # 473189
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.51