425 80/1 A WR 182TC 2.188
Description
0230-17563 ; 425 80/1 A WR 182TC 2.188 ; POR WORM GEAR DRIVE NON RET SINGLE REDUC
Part # 425 80/1 A WR 182TC 2.188
BDI # 23702235
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
107.95
Mounting Method:
Shaft Mounted
185 80/1 A WR 56C 1.000
Description
185 80/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 185 80/1 A WR 56C 1.000
BDI # 23685552
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
215 80/1 A WR 143TC 1.000
Description
215 80/1 A WR 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 215 80/1 A WR 143TC 1.000
BDI # 23688640
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
265 80/1 A WR 56C 1.000
Description
265 80/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 265 80/1 A WR 56C 1.000
BDI # 23693452
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
SSW265 80/1 A WR 56C 1.250
Description
SSW265 80/1 A WR 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Part # SSW265 80/1 A WR 56C 1.250
BDI # 23690285
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Shaft Mounted