Page 1 of 233

Next

Compare

COMPARE

215 10/1 A WR 143TC 1.188

Description
215 10/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 215 10/1 A WR 143TC 1.188

BDI # 23688655

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

215 15/1 A WR 143TC 1.188

Description
215 15/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 215 15/1 A WR 143TC 1.188

BDI # 23688659

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 116.7
Flange Outside Diameter - Millimeter: 116.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

215 30/1 A WR 143TC 1.188

Description
215 30/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 215 30/1 A WR 143TC 1.188

BDI # 23688671

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Flange Outside Diameter - Millimeter: 58.3

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

323 10/1 R WR 2.000

Description
323 10/1 R WR 2.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 323 10/1 R WR 2.000

BDI # 23697825

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SSW135 20/1 A WR 56C .625

Description
0270-07274 ; SSW135 20/1 A WR 56C .625 ; POR WORM GEAR DRIVE NON RET SINGLE REDUC

HUB CITY

Part # SSW135 20/1 A WR 56C .625

BDI # 23692169

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 33.782
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY