165 1/1.5 C F SP
Description
165 1/1.5 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 165 1/1.5 C F SP
BDI # 476507
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
2625
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
8.188
150 1/1.5 C F ST
Description
150 1/1.5 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 150 1/1.5 C F ST
BDI # 476446
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1725
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
8.188