DT060-010-S-R0M60-20S SPECIAL RM
Description
DT060-010-S-R0M60-20S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # DT060-010-S-R0M60-20S SPECIAL RM
BDI # 847876
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
10:1
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Width - Inch:
2.362