Page 1 of 145

Next

Compare
PL5155-100-4140801-16.0

COMPARE

PL5155-100-4140801-16.0

Description
PL5155-100-4140801-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # PL5155-100-4140801-16.0

BDI # 184555

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 17.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear
Mounting Method: Flange Mounted
Overall Length - Inch: 11.516
Overall Width - Inch: 6.378

Price Inventory : Available to order
Loading Price
QTY
DTR090-100-0-RM090-40

COMPARE

DTR090-100-0-RM090-40

Description
DTR090-100-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # DTR090-100-0-RM090-40

BDI # 848872

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 7.008

Price Inventory : Available to order
Loading Price
QTY
PL5070-100-4110401-11.0

COMPARE

PL5070-100-4110401-11.0

Description
PL5070-100-4110401-11.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # PL5070-100-4110401-11.0

BDI # 184119

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable
Nominal Max Output RPM: 17.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Precision Gearhead | Helical-Helical Gear
Mounting Method: Flange Mounted
Overall Length - Inch: 5.63
Overall Width - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY
UT010-100-0-RM100-28

COMPARE

UT010-100-0-RM100-28

Description
UT010-100-0-RM100-28 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # UT010-100-0-RM100-28

BDI # 850772

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 17.5
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Double Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 10.933
Overall Width - Inch: 3.976

Price Inventory : Available to order
Loading Price
QTY
F0600100DFNX01

COMPARE

F0600100DFNX01

Description
F0600100DFNX01 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

CONE DRIVE

Part # F0600100DFNX01

BDI # 24192856

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.198
Nominal Center Distance - Inch: 2.37
Other Features: Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 76 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method: Direct Mounted
Overall Length - Inch: 14.44

Price Inventory : Available to order
Loading Price
QTY