VTR014-012-0 STANDARD COMPONENT
Description
VTR014-012-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Part # VTR014-012-0 STANDARD COMPONENT
BDI # 847553
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
UTR006-012-S-RM060-19
Description
UTR006-012-S-RM060-19 GEARHEAD ; PLANETARY MTO NON-RETURNABLE
Part # UTR006-012-S-RM060-19
BDI # 851062
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.82
DTR60-012-S-RM060-22 SPECIAL RM
Description
DTR60-012-S-RM060-22 SPECIAL RM ; PLANETARY GEARHEAD NON-RETURNABLE
Part # DTR60-012-S-RM060-22 SPECIAL RM
BDI # 848599
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.862
UTR018-012-0-RM180-107
Description
UTR018-012-0RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UTR018-012-0-RM180-107
BDI # 851072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.288
UTR014-012-0-RM142-96
Description
UTR014-012-0-RM142-96 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # UTR014-012-0-RM142-96
BDI # 851071
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
145.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.605