BF1283 180-CC 136.07 TAPERED
Description
BF12C18T13607 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 180-CC 136.07 TAPERED
BDI # 297019
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
BF1283 280-CC 136.07 TAPERED
Description
BF12C28T13607 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 280-CC 136.07 TAPERED
BDI # 297069
Features
Mounting Frame:
284TC/286TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.4
M14C18T13428
Description
MW1483 180-CC 134.28 TAPERED ; POR NON RETURNABLE
Part # M14C18T13428
BDI # 299343
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
14
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
355.092
Nominal Center Distance - Inch:
13.98
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.54
M14C21T13428
Description
MW1483 210-CC 134.28 TAPERED ; POR NON RETURNABLE
Part # M14C21T13428
BDI # 299356
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
14
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
355.092
Nominal Center Distance - Inch:
13.98
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.13
BF1283 210-CC 136.07 TAPERED
Description
BF12C21T13607 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 210-CC 136.07 TAPERED
BDI # 297037
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.62