TCR12 129.7
Description
TCR12 129.7 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Part # TCR12 129.7
BDI # 273344
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
49.22
Overall Width - Inch:
34.46
S863BR-132K-M1
Description
S863BR-132K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # S863BR-132K-M1
BDI # 181129
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
TCR12 129.7 BS
Description
TCR12 129.7 MAXUM BACKS ; POR BACKSTOP REDUCER
Part # TCR12 129.7 BS
BDI # 273893
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
13.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Concentric | With Extended High Speed Shaft | Without External Backstop Assembly | Optional Cooling Fan
Mounting Method:
Base Mounted
Overall Length - Inch:
53.36
Overall Width - Inch:
34.46
SF853BR-132K-B5-M1
Description
SF853BR-132K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF853BR-132K-B5-M1
BDI # 181300
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.17
SF843BR-132K-B5-M1
Description
SF843BR-132K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF843BR-132K-B5-M1
BDI # 181236
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
13.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12