HXT715ET ETV TAPER BUSH REDUCER
Description
HXT715ET ETV TAPER BUSH REDUCER ; NON RETURNABLE
Part # HXT715ET ETV TAPER BUSH REDUCER
BDI # 271406
Features
Mounting Frame:
B50
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
210.82
Nominal Center Distance - Inch:
8.3
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.75
20AZ15H14WP
Description
20AZ15H14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 20AZ15H14WP
BDI # 267813
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346686
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
23QZ15H56
Description
23QZ15H56 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ15H56
BDI # 270417
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347526
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
23QZ15HA14
Description
23QZ15HA14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23QZ15HA14
BDI # 270419
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
20Q15H14WP
Description
20Q15H14WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 20Q15H14WP
BDI # 267977
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346788
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47