WA752-150E-G
Description
WA752-150E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WA752-150E-G
BDI # 171693
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339269
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.965
WA721-150-G
Description
WA721-150-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WA721-150-G
BDI # 171640
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339223
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
FWA721-150-B5-G
Description
FWA721-150-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA721-150-B5-G
BDI # 171694
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338872
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
WA760-150E-G
Description
WA760-150E-G WORM SPEED REDUCER ; NON RETURNABLE
Part # WA760-150E-G
BDI # 171719
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339278
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.82
BB883 140-CC 120.42 2IN S SHFT
Description
B8C14S12042 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB883 140-CC 120.42 2IN S SHFT
BDI # 296924
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.46