Page 1 of 14

Next

Compare
RFWA752-1800E-B5-G

COMPARE

RFWA752-1800E-B5-G

Description
RFWA752-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # RFWA752-1800E-B5-G

BDI # 172355

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 131.064
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339128
Mounting Method: Direct Mounted
Overall Length - Inch: 19.78

Price Inventory : Available to order
Loading Price
QTY
QCWA752-1800E-B5-G

COMPARE

QCWA752-1800E-B5-G

Description
QCWA752-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # QCWA752-1800E-B5-G

BDI # 179807

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 131.064
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 339023
Mounting Method: Direct Mounted
Overall Length - Inch: 19.78

Price Inventory : Available to order
Loading Price
QTY
RFWA760-1800E-B5-G

COMPARE

RFWA760-1800E-B5-G

Description
RFWA760-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # RFWA760-1800E-B5-G

BDI # 172364

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339140
Mounting Method: Direct Mounted
Overall Length - Inch: 20.81

Price Inventory : Available to order
Loading Price
QTY
QCWC7261800B5G

COMPARE

QCWC7261800B5G

Description
QCWC7261800B5G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # QCWC7261800B5G

BDI # 179873

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 344537
Mounting Method: Direct Mounted
Overall Length - Inch: 12.66

Price Inventory : Available to order
Loading Price
QTY
QCWC7211800B5G

COMPARE

QCWC7211800B5G

Description
QCWC7211800B5G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # QCWC7211800B5G

BDI # 179864

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 344528
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25

Price Inventory : Available to order
Loading Price
QTY