Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348746
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.58
F732-20F-B7-G
Description
F732-20F-B7-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # F732-20F-B7-G
BDI # 172461
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343760
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.16
RF732-20E-B7-G
Description
RF732-20E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # RF732-20E-B7-G
BDI # 172233
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344877
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.22
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.5
Nominal Center Distance - Inch:
2.5
Other Features:
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.19
309A-20K-J
Description
309A-20K-J WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 309A-20K-J
BDI # 169004
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Worm on Bottom
Global Part Number GPN:
343000
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.156