BF883 56-CC 193.24 TAPERED
Description
BF8C56T19324 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF883 56-CC 193.24 TAPERED
BDI # 297294
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.72
BF1683 250-CC 199.54 TAPERED
Description
BF16C25T19954 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1683 250-CC 199.54 TAPERED
BDI # 297130
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.16
BF1083 180-CC 201.11 TAPERED
Description
BF10C18T20111 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1083 180-CC 201.11 TAPERED
BDI # 296981
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.77
BF1483 210-CC 204.38 TAPERED
Description
BF14C21T20438 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1483 210-CC 204.38 TAPERED
BDI # 297084
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.74
BF1283 210-CC 204.18 TAPERED
Description
BF12C21T20418 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 210-CC 204.18 TAPERED
BDI # 297039
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.62