GW7004 200/1 WR 182TC DOUBLE OUTPUT
Description
0270-02702;GW7004 200/1 WR 182TC DBL O/P ; POR WORM GEAR DRIVE NON RETURNABLE
Part # GW7004 200/1 WR 182TC DOUBLE OUTPUT
BDI # 23689509
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 6209Lbs Low Speed Overhung Load Capacity
Assembly Components:
177.8
Mounting Method:
Direct Mounted
F0440200DWRV03
Description
F0440200DWRV03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0440200DWRV03
BDI # 24194325
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 74 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440200DFRT03
Description
F0440200DFRT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0440200DFRT03
BDI # 24194335
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 74 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440200DFRV03
Description
F0440200DFRV03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0440200DFRV03
BDI # 24194337
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 74 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09
F0440200DHRV03
Description
F0440200DHRV03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Part # F0440200DHRV03
BDI # 24194349
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 74 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.09