2605 200/1 WR 56C 1.250
Description
2605 200/1 WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 200/1 WR 56C 1.250
BDI # 23703435
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
GW7001 200/1 WR SINGLE OUTPUT
Description
0270-02692;GW7001 200/1 WR SINGLE OUTPUT ; POR WORM GEAR DRIVE NON RET DOUBLE REDUC
Part # GW7001 200/1 WR SINGLE OUTPUT
BDI # 23689467
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
5.8
Flange Outside Diameter - Millimeter:
5.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 6209Lbs Low Speed Overhung Load Capacity
Assembly Components:
177.8
Mounting Method:
Direct Mounted
3205 200/1 WR 56C 1.938
Description
3205 200/1 WR 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 3205 200/1 WR 56C 1.938
BDI # 23703976
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
1806 200/1 WR 56C 1.000 SIDE MOUNT
Description
1806 200/1WR56C 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 1806 200/1 WR 56C 1.000 SIDE MOUNT
BDI # 23702713
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
2605 200/1 WR 56C 1.000
Description
2605 200/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 2605 200/1 WR 56C 1.000
BDI # 23703363
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted