6GWVPW3 21
Description
6GWVPW3 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWVPW3 21
BDI # 358392
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
6GWPF1 21
Description
6GWPF1 21 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # 6GWPF1 21
BDI # 358375
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
HERA75ES 21.15 254TC 2.438
Description
HERA75ES 21.15 254TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75ES 21.15 254TC 2.438
BDI # 474898
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
82.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.36
HERA75PS 21.15 213TC 2.438
Description
HERA75PS 21.15 213TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Part # HERA75PS 21.15 213TC 2.438
BDI # 475122
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
82.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.36
6GWP F3 21 AY2329
Description
6GWP F3 21 AY2329 WORM REDUCER ; NON RETURNABLE POR
Part # 6GWP F3 21 AY2329
BDI # 358367
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
83.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81