3204 2400/1 WR 56C SINGLE OUTPUT

Description
3204 2400/1 WR 56C SGL O/P WRM GR REDCR ; POR NON-RETURNABLE

HUB CITY

Part # 3204 2400/1 WR 56C SINGLE OUTPUT

BDI # 23703851

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 0.7
Flange Outside Diameter - Millimeter: 0.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

3205 2400/1 WR 56C 1.438

Description
3205 2400/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 3205 2400/1 WR 56C 1.438

BDI # 23703959

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 0.7
Flange Outside Diameter - Millimeter: 0.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

GW6005 2400/1 WR 56C 3.000

Description
GW6005 2400/1 WR 56C 3.000 WORM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # GW6005 2400/1 WR 56C 3.000

BDI # 23689207

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 0.7
Flange Outside Diameter - Millimeter: 0.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components: 152.4
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY