BF1483 210-CC 251.55 TAPERED
Description
BF14C21T25155 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1483 210-CC 251.55 TAPERED
BDI # 297085
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
29.74
BF1283 210-CC 242.02 TAPERED
Description
BF12C21T24202 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 210-CC 242.02 TAPERED
BDI # 297040
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.62
M10C18T24077
Description
MW1083 180-CC 240.77 TAPERED ; POR NON RETURNABLE
Part # M10C18T24077
BDI # 299276
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
263.906
Nominal Center Distance - Inch:
10.39
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.98
BF883 56-CC 246.13 TAPERED
Description
BF8C56T24613 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF883 56-CC 246.13 TAPERED
BDI # 297298
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.72
BF683 56-CC 243.72 TAPERED
Description
BF6C56T24372 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF683 56-CC 243.72 TAPERED
BDI # 297248
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
6.604
Nominal Center Distance - Inch:
0.26
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.44