UT010-028-S-RM100-52S SPECIAL RM
Description
UT010-028-S-RM100-52S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # UT010-028-S-RM100-52S SPECIAL RM
BDI # 850556
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
62.5
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
28:1
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Width - Inch:
3.976