DTRS060-003-S-RM060-132S SPECIAL RM
Description
DTRS060-003-S-RM060-132S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # DTRS060-003-S-RM060-132S SPECIAL RM
BDI # 848372
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
3.858
NT90-003-S-RM090-37S SPECIAL RM
Description
NT90-003-S-RM090-37S SPECIAL RM ; POR PLANETARY GEARHEAD NON-RETURNABLE
Part # NT90-003-S-RM090-37S SPECIAL RM
BDI # 852952
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
5.94
Overall Width - Inch:
3.543