DTR090-030-0-RM090-39
Description
DTR090-030-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # DTR090-030-0-RM090-39
BDI # 848736
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
H12C21S03028
Description
HB1282 210-CC 30.28 2-7/8 ; POR NON RETURNABLE
Part # H12C21S03028
BDI # 298451
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.73
Overall Width - Inch:
18.19
832B-32K-M1
Description
832B-32K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 832B-32K-M1
BDI # 180017
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
DTRS090-030-0-RM090-40
Description
DTRS090-030-0RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # DTRS090-030-0-RM090-40
BDI # 848747
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543
DTRS090-030-0-RM090-28
Description
DTRS090-030-0RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # DTRS090-030-0-RM090-28
BDI # 848746
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Slim Line | 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.827
Overall Width - Inch:
3.543