BB1683 210-CC 287.95 4-3/8 S SHFT
Description
B16C21S28795 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1683 210-CC 287.95 4-3/8 S SHFT
BDI # 296787
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
WA726-300-G
Description
WA726-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # WA726-300-G
BDI # 171651
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339235
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.09
RFWA752-300E-B5-G
Description
RFWA752-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # RFWA752-300E-B5-G
BDI # 172350
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339130
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
RFWA713-300-B4-G
Description
RFWA713-300-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWA713-300-B4-G
BDI # 172298
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339049
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04
RFWA718-300-B4-G
Description
RFWA718-300-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWA718-300-B4-G
BDI # 172306
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339065
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.35