215CMTP35 Q140
Description
215CMTP35 Q140 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 215CMTP35 Q140
BDI # 358866
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.22
BF1283 180-CC 35.92 TAPERED
Description
BF12C18T03592 TAPERED RHB REDUCER ; NON RETURNABLE
Part # BF1283 180-CC 35.92 TAPERED
BDI # 297015
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
115CMTP35 Q140
Description
115CMTP35 Q140 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 115CMTP35 Q140
BDI # 358817
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
110.744
Nominal Center Distance - Inch:
4.36
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.81
215CMTP35 Q210
Description
215CMTP35 Q210 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 215CMTP35 Q210
BDI # 358867
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.25
215CMTP35 Q250
Description
215CMTP35 Q250 SHAFT MNT REDUCER ; POR NON RETURNABLE
Part # 215CMTP35 Q250
BDI # 358868
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
16.25