Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.07
BB1283 210-CC 35.92 2-7/8 S SHFT
Description
B12C21S03592 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1283 210-CC 35.92 2-7/8 S SHFT
BDI # 296698
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76
BB1083 210-CC 36.44 2-3/8 S SHFT
Description
B10C21S03644 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1083 210-CC 36.44 2-3/8 S SHFT
BDI # 296655
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
BB1083 250-CC 36.44 2-3/8 S SHFT
Description
B10C25S03644 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1083 250-CC 36.44 2-3/8 S SHFT
BDI # 296669
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.47
BB1283 250-CC 35.92 2-7/8 S SHFT
Description
B12C25S03592 HELICAL BEVEL REDUCER ; NON RETURNABLE
Part # BB1283 250-CC 35.92 2-7/8 S SHFT
BDI # 296715
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
50
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.74