F842B-36K-B5-M1
Description
F842B-36K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F842B-36K-B5-M1
BDI # 180557
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
48.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62