HMTA020-35H360BHVN3
Description
TSUBAKI HMTA020-35H360BHVN3
Part # HMTA020-35H360BHVN3
BDI # 23944561
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.2KW
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
11.5
Nominal Center Distance - Inch:
0.453
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.772
HMTA010-30H360BHVN3
Description
TSUBAKI HMTA010-30H360BHVN3
Part # HMTA010-30H360BHVN3
BDI # 23943877
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.1KW
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
9
Nominal Center Distance - Inch:
0.354
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.898
HMTA040-45H360BHVN3
Description
TSUBAKI HMTA040-45H360BHVN3
Part # HMTA040-45H360BHVN3
BDI # 23945462
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.4KW
Nominal Max Output RPM:
5
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
18.5
Nominal Center Distance - Inch:
0.728
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.295