ODG612 GBF130/38 50Hz T.BOX=E
Description
WEG ODG612 GBF130/38 50Hz T.BOX=E
Part # ODG612 GBF130/38 50Hz T.BOX=E
BDI # 15092781
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
180W
Nominal Max Output RPM:
73
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
33
Nominal Center Distance - Inch:
1.299
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.61