FWA726-400-B5-G
Description
FWA726-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA726-400-B5-G
BDI # 171711
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338885
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
FWA730-400-B5-G
Description
FWA730-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # FWA730-400-B5-G
BDI # 175774
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338896
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
QCWA732-400E-B5-G
Description
QCWA732-400E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # QCWA732-400E-B5-G
BDI # 179786
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
339003
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
RFWA752-400E-B5-G
Description
RFWA752-400E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # RFWA752-400E-B5-G
BDI # 172351
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339132
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78
RFWA713-400-B4-G
Description
RFWA713-400-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # RFWA713-400-B4-G
BDI # 172299
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339051
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.04