1304 400/1 WR 56C DOUBLE OUTPUT
Description
1304 400/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 1304 400/1 WR 56C DOUBLE OUTPUT
BDI # 23701566
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
3204 400/1 WR 56C SINGLE OUTPUT
Description
3204 400/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 3204 400/1 WR 56C SINGLE OUTPUT
BDI # 23703815
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
3206 400/1 WR 56C 2.000 SIDE MOUNT
Description
3206 400/1WR56C 2.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 3206 400/1 WR 56C 2.000 SIDE MOUNT
BDI # 23704238
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2104 400/1 WR 56C SINGLE OUTPUT
Description
2104 400/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 2104 400/1 WR 56C SINGLE OUTPUT
BDI # 23702897
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GW6001 400/1 WR SINGLE OUTPUT
Description
GW6001 400/1 WR SGL O/P WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # GW6001 400/1 WR SINGLE OUTPUT
BDI # 476261
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted