HERA35ES 43.53 QLBUSH REQD 1.438
Description
HERA35ES 43.53 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # HERA35ES 43.53 QLBUSH REQD 1.438
BDI # 23687349
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA35ES 43.53 56C 1.250
Description
HERA35ES 43.53 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 43.53 56C 1.250
BDI # 475354
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA35ES 43.53 56C 1.438
Description
HERA35ES 43.53 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE
Part # HERA35ES 43.53 56C 1.438
BDI # 475362
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
SSHERA35ES 43.53 56C 1.125
Description
SSHERA35ES 43.53 56C 1.125 WORM GR REDCR ; NON-RETURNABLE
Part # SSHERA35ES 43.53 56C 1.125
BDI # 23684355
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
SSHERA35ES 43.53 143TC 1.250
Description
SSHERA35ES 43.53 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # SSHERA35ES 43.53 143TC 1.250
BDI # 23684634
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69