Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Base Mounted
Overall Length - Inch:
11.1
Overall Width - Inch:
7.93
SF862BR-45K-B9-M1
Description
SF862BR-45K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF862BR-45K-B9-M1
BDI # 181346
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.65
SF852BR-45K-B7-M1
Description
SF852BR-45K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # SF852BR-45K-B7-M1
BDI # 181284
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
842B-45K-M1
Description
842B-45K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # 842B-45K-M1
BDI # 180123
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.48
Overall Width - Inch:
6.26
F862B-45K-B7-M1
Description
F862B-45K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F862B-45K-B7-M1
BDI # 180696
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.26
Overall Width - Inch:
8