QC718-5-B5-G
Description
QC718-5-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # QC718-5-B5-G
BDI # 174069
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344202
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04
20QZ05L56WP
Description
20QZ05L56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 20QZ05L56WP
BDI # 268081
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346876
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
F03905.0AWNV01
Description
F03905.0AWNV01 WORM GEAR REDUCER ; NON-RETURNABLE SS SINGLE REDUCTION
Part # F03905.0AWNV01
BDI # 24186540
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Nominal Center Distance - Inch:
1.54
Other Features:
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 92 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.49
RF718-5-B5-G
Description
RF718-5-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # RF718-5-B5-G
BDI # 172011
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344700
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.28
35Q05L21WP
Description
35Q05L21WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 35Q05L21WP
BDI # 276642
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349290
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16