35Q50H56WP
Description
35Q50H56WP TIGEAR-2 REDUCER ; NON RETURNABLE QUILL INPUT
Part # 35Q50H56WP
BDI # 276802
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Without Bushing | Maximum Bore Required No Bushing | 1-11/16 Bore Used Only with Straight Bushing
Global Part Number GPN:
349433
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
23AZ50H56WP
Description
23AZ50H56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 23AZ50H56WP
BDI # 270021
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347318
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.25
26QZ50HA14WP
Description
26QZ50HA14WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26QZ50HA14WP
BDI # 272753
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
348351
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
26QZ50HA56WP
Description
26QZ50HA56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26QZ50HA56WP
BDI # 272755
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
348353
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37
26QZ50H56WP
Description
26QZ50H56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 26QZ50H56WP
BDI # 272751
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
348350
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37