ODG632 ZBF48/60 50HZ T.BOX=E
Description
WEG ODG632 ZBF48/60 50HZ T.BOX=E
Part # ODG632 ZBF48/60 50HZ T.BOX=E
BDI # 15069473
Features
Mounting Frame:
OG6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
47
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
50Hz Frequency | Terminal Box E
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.937
Overall Width - Inch:
7.559