DT090-007-0-RM090-52A
Description
DT090-007-0-RM090-52A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-215231-F929
BDI # 848323
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.948
Overall Width - Inch:
3.94
PL6140-007-KS-M-4050503-35.0
Description
PL6140-007-KS-M-4050503-35.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01321
BDI # 184134
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Mid Grade 3 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.646
Overall Width - Inch:
5.591
VT006-007-0-RM060-19
Description
VT006-007-0-RM060-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119312-F436
BDI # 847400
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
Overall Width - Inch:
2.76
VT075-007-0-RM075-52A
Description
VT075-007-0-RM075-52A PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-119292-F479
BDI # 847333
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.257
Overall Width - Inch:
3.94
F832BF-7.2K-B5-M8
Description
F832BF-7.2K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00694
BDI # 180496
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
250
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62