214 7.5/1 B WR 56C
Description
214 7.5/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 214 7.5/1 B WR 56C
BDI # 23687846
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
SSW154 7.5/1 B WR 56C
Description
0270-07399 ; SSW154 7.5/1 B WR 56C ; POR WORM GEAR DRIVE NON RET SINGLE REDUC
Part # SSW154 7.5/1 B WR 56C
BDI # 23692403
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
39.116
Mounting Method:
Direct Mounted
QC732-7.5-KEZT-B9-J1-DTG
Description
QC732-7.5KEZT-B9-J1-DTG SPEED REDUCER ; WORM 7.5:1 SGL RIGHT ANGLE
Part # QC732-7.5-KEZT-B9-J1-DTG
BDI # 21504385
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
181 7.5/1 B WR
Description
181 7.5/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 181 7.5/1 B WR
BDI # 23684734
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
44.45
Mounting Method:
Direct Mounted
324 7.5/1 B WR 182TC
Description
324 7.5/1 B WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 324 7.5/1 B WR 182TC
BDI # 23698142
Features
Component:
Right Angle
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted